Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL606104024248

  • Zoro # G911930745


product price: $47.29
/ea

Key Features

Material
Aluminum
Yield Strength
35 ksi
Thickness
0.04 in
Temper
T6
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL606104024248
Zoro #
G911930745
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Overall Width
24 in
Overall Length
24 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-0.062 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
35 ksi
Temper
T6
Color
Silver
Tensile Strength
42 ksi
System of Measurement
Inch
Mechanical Finish
#8
Thickness Tolerance
+/-0.003 in
Rockwell Hardness
17 HRB
Fabrication
Cold Rolled
Material Grade
6061
Maximum Temperature
1,080 Degrees F
Shape
Sheet
Brinell Hardness
60 BHN
Standards
ASTM B209
Gauge
18 ga
Appearance
Mirror-Like
Texture
#8 Mirror (Buffed) Finish
Tolerance Rating
Standard
Coating
PVC
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.0045 in/0 in
Heat Treatment
Annealed
Straightness Tolerance
+/-0.046875 in/ft
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.04 in, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 35 ksi, Tensile Strength 42 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.