Zoro Homepage

Aluminum Sheet

  • Mfr # AL606105024488

  • Zoro # G011931017


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
35 ksi
Thickness
0.05 in
Temper
T6
Texture
#8 Mirror (Buffed) Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL606105024488
Zoro #
G011931017
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-0.062 in
Overall Length
4 ft
Overall Width
24 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 4 ft, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.05 in, Thickness Tolerance +/-0.0035 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 35 ksi, Tensile Strength 42 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.