Aluminum Square Tube, 10 ft L

  • Mfr # 1194_120_0
  • Zoro # G416339852
product price: 
$
80.99
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T52
Elongation
12 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1194_120_0
Zoro #
G416339852
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
10 ft
Outside Height
1 1/4 in
Wire Rope Length
10 ft
Outside Width
1 1/4 in
Length
10 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Elongation
12 %
Yield Strength
21 ksi
Maximum Temperature
1,210 Degrees F
Item
Aluminum Square Tube
Inside Corner Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Outside Corner Shape
Square
System of Measurement
Inch
Fabrication
Extruded
Rockwell Hardness
17 HRB
Brinell Hardness
60 BHN
Shape
Square
Material Grade
6063
Resistance Properties
Corrosion-Resistant
Tensile Strength
27 ksi
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 10 ft Overall Length, 1 1/4 in Outside Width, 1 1/4 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews