Zoro Homepage

Aluminum Square Tube, 12 ft L

  • Mfr # 18017_144_0

  • Zoro # G816339681


product price: $264.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T6
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18017_144_0
Zoro #
G816339681
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
12 ft
Outside Height
1 3/4 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Includes Material Certificate
Material Certificate with Lot Number
Inside Corner Shape
Square
Elongation
12 %
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Extruded
Maximum Temperature
1,205 Degrees F
Shape
Square
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
Tensile Strength
45 ksi
Item
Aluminum Square Tube
Brinell Hardness
95 BHN
Outside Corner Shape
Square

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 ft Overall Length, 1 3/4 in Outside Width, 1 3/4 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.