Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/4 in Outside Square, 1 ft L.

  • Mfr # 1194_12_0

  • Zoro # G403045292


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Outside Square
1 1/4 in
Alloy Type
6063
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1194_12_0
Zoro #
G403045292
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Wall Thickness
0.125 in
Length Tolerance
+/-0.5 in
Overall Length
12 in
Outside Width
1 1/4 in
Inside Height
1 in
Outside Height
1 1/4 in
Inside Width
1 in
Height Tolerance
+/-0.025 in

Details

Material
Aluminum
Outside Square
1 1/4 in
Alloy Type
6063
Finish
Unpolished
Standards
ASTM B221
Inside Square
1 in
Temper
T52
Typical Hardness
60
Wall Thickness Tolerance
+/-0.008 in
Tensile Strength
27,000 psi
Type
Corrosion Resistant
Item
Aluminum Square Tube
Min. Temp. (F)
-320 Degrees F
Max. Temp. (F)
212 Degrees F
Hardness Scale
BHN
Tensile Strength (PSI)
35,000 psi
Application
Decorative Hardware, Furniture, Pipe, Railing
Heat Treatment
Tempered
Material Grade
6063
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable
Fabrication
Extruded
Rockwell Hardness
17 HRB
Maximum Temperature
212 Degrees F
Brinell Hardness
60 BHN
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Minimum Temperature
-320 Degrees F
System of Measurement
Inch
Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 12 in Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.