Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3 in Outside Square, 1 ft L.

  • Mfr # T63S3X.125-12

  • Zoro # G3139394


product price:  $14.69
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Outside Square
3 in
Alloy Type
6063
Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T63S3X.125-12
Zoro #
G3139394
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Wall Thickness
0.125 in
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Height
3 in
Height Tolerance
+/-0.024 in
Width Tolerance
+/-0.03 in
Inside Height
2 3/4 in
Inside Width
2 3/4 in
Outside Width
3 in

Details

Material
Aluminum
Outside Square
3 in
Alloy Type
6063
Finish
Mill
Standards
ASTM B241, ASTM B429, ASTM B483
Inside Square
2 3/4 in
Temper
T52
Hardness Scale
BHN
Typical Hardness
60
Wall Thickness Tolerance
+/-0.015 in
Typical Yield Strength (PSI)
21,000 psi
Tensile Strength (PSI)
27,000 psi
Outside Tolerance
+/-0.024 in
Type
Corrosion Resistant
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable
Material Grade
6063
Inside Corner Shape
Square
Heat Treatment
Tempered
Tolerance Rating
Standard
Minimum Temperature
-320 Degrees F
Vickers Hardness
Not Rated
Includes Material Certificate
No Certificates Included
Brinell Hardness
60 BHN
Appearance
Plain
Outside Corner Shape
Square
Rockwell Hardness
Not Rated
System of Measurement
Inch
Fabrication
Extruded
Straightness Tolerance
Not Rated
Yield Strength
21,000 psi
Mechanical Finish
Mill
Shape
Square
Maximum Temperature
212 Degrees F
Application
Appliance, Automotive, Construction, Furniture and Agriculture Industries, Industrial, Marine
Resistance Properties
Corrosion-Resistant
Elongation
11 %
Galvanized
Not Galvanized

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 12 in Overall Length, 2 3/4 in Inside Width, 2 3/4 in Inside Height, 3 in Outside Width, 3 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.015 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Not Rated Rockwell Hardness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.