Aluminum Square Tube, Aluminum, 6063 Alloy Type, 4 in Outside Square, 6 ft L.

  • Mfr # 7069_72_0

  • Zoro # G603045498


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Outside Square
4 in
Alloy Type
6063
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7069_72_0
Zoro #
G603045498
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Length Tolerance
+/-0.5 in
Overall Length
6 ft
Outside Width
4 in
Outside Height
4 in
Inside Width
3 1/2 in
Height Tolerance
+/-0.045 in
Inside Height
3 1/2 in

Details

Material
Aluminum
Outside Square
4 in
Alloy Type
6063
Finish
Unpolished
Standards
ASTM B221
Inside Square
3 1/2 in
Temper
T52
Item
Aluminum Square Tube
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
-320 Degrees F
Wall Thickness Tolerance
+/-0.011 in
Type
Corrosion Resistant
Typical Hardness
60
Hardness Scale
BHN
Tensile Strength
27,000 psi
Tensile Strength (PSI)
35,000 psi
Application
Decorative Hardware, Furniture, Pipe, Railing
System of Measurement
Inch
Material Grade
6063
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
Maximum Temperature
212 Degrees F
Yield Strength
21,000 psi
Shape
Square
Appearance
Metallic
Fabrication
Extruded
Brinell Hardness
60 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
17 HRB
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 6 ft Overall Length, 3 1/2 in Inside Width, 3 1/2 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.