Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/11125-96

  • Zoro # G916312942


product price: $62.39
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/11125-96
Zoro #
G916312942
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
1 in
Overall Length
96 in
Outside Width
1 in

Details

Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,210 Degrees F
Shape
Square
Material Grade
6063
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Yield Strength
21,000 psi
Mechanical Finish
Mill
Fabrication
Welded
Outside Corner Shape
Round
Brinell Hardness
60 BHN

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.