Aluminum Square Tube
- Mfr # ATSQ6063/21125-120
- Zoro # G416312862
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Maximum Temperature
1,210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATSQ6063/21125-120
- Zoro #
- G416312862
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Temper
- T52
- Item
- Aluminum Square Tube
- Tensile Strength
- 27,000 psi
- Maximum Temperature
- 1,210 Degrees F
- Yield Strength
- 21,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Fabrication
- Welded
- Outside Corner Shape
- Square
- Brinell Hardness
- 60 BHN
- System of Measurement
- Inch
- Shape
- Square
- Material Grade
- 6063
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
Dimensions
- Wall Thickness
- 0.125 in
- Outside Height
- 2 in
- Overall Length
- 120 in
- Outside Width
- 1 in
- Wire Rope Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Tube, Aluminum, 6063, T52, Square, 120 in Overall Length, 1 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Outside Corner Shape Square, Fabrication Welded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Maximum Temperature 1,210 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.