Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/21125-96

  • Zoro # G916312881


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Maximum Temperature
1,210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/21125-96
Zoro #
G916312881
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
96 in
Outside Height
2 in
Outside Width
1 in

Details

Material
Aluminum
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Maximum Temperature
1,210 Degrees F
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Material Grade
6063
Shape
Square
Outside Corner Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Fabrication
Welded

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.