Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/32250-120

  • Zoro # G416312930


product price: $405.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Temper
T52
Tensile Strength
27,000 psi
Outside Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/32250-120
Zoro #
G416312930
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Width
2 in
Overall Length
120 in
Outside Height
3 in

Details

Material
Aluminum
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Shape
Square
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Yield Strength
21,000 psi
Outside Corner Shape
Square
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Fabrication
Welded
Brinell Hardness
60 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.