Aluminum Square Tube
Mfr # ATSQ6063/33250-84
Zoro # G416312886
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATSQ6063/33250-84
Zoro #
G416312886
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.125 in
Outside Height
3 in
Overall Length
84 in
Outside Width
3 in
Details
Material
Aluminum
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Shape
Square
Brinell Hardness
60 BHN
Material Grade
6063
Yield Strength
21,000 psi
Fabrication
Welded
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Outside Corner Shape
Square
Maximum Temperature
1,210 Degrees F
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Description
Aluminum Square Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.