Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/41125-120

  • Zoro # G116312896


product price: $300.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Material Grade
6063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/41125-120
Zoro #
G116312896
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Width
1 in
Overall Length
120 in
Outside Height
4 in

Details

Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Material Grade
6063
Shape
Square
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Mechanical Finish
Mill
Outside Corner Shape
Square
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.