Aluminum, Straight, 11/2"NPTx3/4"NPT

  • Mfr # ZUSA-PF-9408
  • Zoro # G7690432
product price: 
$
25.19
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9408
Zoro #
G7690432
UPC #
193005062835
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Hex Size
2 1/16 in
Overall Length
1 3/8 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Class
Class 150
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
12
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Finish/Coating
None
Side A Thread Type
NPT
Material Grade
6061-T6
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 12, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews