Shop ZORO SELECT

Plug, Aluminum, Threaded 3/4 in

  • Mfr # ZUSA-PF-9570
  • Zoro # G7686759

product price: 
$
15.79
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9570
Zoro #
G7686759
UPC #
193005063689
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
5/8 in
Nominal Pipe Size
3/4 in
Thread Size
3/4"-14

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
14
Includes Seal
No
Class
Class 150
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Maximum Operating Temperature
180 Degrees F
For Pipe Schedule
Schedule 40
Plug Drive Style
Square
Fitting Connection Type
Threaded
Material Grade
6061-T6
Minimum Operating Temperature
-4 Degrees F
Thread Type
NPT

Description

Square Plug, Aluminum, Class Class 150, 3/4 in, Male, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.