Shop ZORO SELECT

Flange, Aluminum, Blind, 5 in

  • Mfr # BULK-PF-480
  • Zoro # G300424596

product price: 
$
77.29
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
ANSI/ASME B16.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-480
Zoro #
G300424596
UPC #
193005132149
Country of Origin
China

Dimensions

Flange Thickness
9/16 in
Overall Length
5 in
Bolt Hole Diameter
5/8 in
Flange Outside Diameter
5 in
Nominal Pipe Size
1 1/2 in
Bolt Circle Diameter
3 7/8 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
ANSI/ASME B16.1
Temp. Range
0 Degrees to 270 Degrees F
For Pipe Schedule
Schedule 40
Max. Steam Pressure
185 psi
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Connection Type
Flanged x Blind
Class
Class 125
Connection Surface
Flat
Low Lead Compliance Level
Compliant
Number of Bolt Holes
4
Minimum Operating Temperature
0 Degrees F
Pipe Connection Type
Blind
Gravity Flow
Pressure
Material Grade
6063
Maximum Operating Temperature
270 Degrees F

Description

Flange, Flat, 1 1/2 in Nominal Pipe Size, Flanged x Blind, 5 in Flange Outside Diameter, 9/16 in Flange Thickness, 5 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.