Aluminum, Straight, 2"NPTx1/2"NPT
- Mfr # ZUSA-PF-9411
- Zoro # G7689979
product price:Â
$
34.39
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9411
- Zoro #
- G7689979
- UPC #
- 193005062538
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Hex Size
- 2 9/16 in
- Overall Length
- 1 9/16 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 12, 1 1/2 In.-11.5, 1/2 in, Female, Threaded, 14, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.