Shop ZORO SELECT
See all product information
Create Account
Locknut, Aluminum, NPSL, 1/2 in
- Mfr # ZUSA-PF-9478
- Zoro # G7687370
product price:Â
$
11.15
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Locknut
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9478
- Zoro #
- G7687370
- UPC #
- 193005061869
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 3/8 in
- Overall Length
- 1/4 in
- Thread Size
- 1/2"-14
- Nominal Pipe Size
- 1/2 in
Details
- Item
- Class 150 Aluminum Pipe Fittings
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Locknut
- Application
- Air, Non-Potable Water, Oils
- Standards
- MIL-DTL-52618-E
- Color
- Silver
- Low Lead Compliance Level
- Not Compliant
- Class
- Class 150
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- NPSL
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Connection Type
- Threaded
- Fitting Connection Type
- NPSL
- Material Grade
- 6061-T6
Description
Locknut, 1/2 in Nominal Pipe Size, Class Class 150, Not Applicable, Aluminum, 6061-T6, NPSL, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.