Aluminum, Straight, 2"NPTx3/4"NPT

  • Mfr # ZUSA-PF-9412
  • Zoro # G7690660
product price: 
$
38.69
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9412
Zoro #
G7690660
UPC #
193005062521
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Hex Size
2 9/16 in
Overall Length
1 9/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
2"-11.5
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
12
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Silver

Description

Hex Bushing, Aluminum, Class Class 150, 2 in, Male, NPT, 12, 3/4 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews