Aluminum, Straight, 3/4"NPTx1/4"NPT

  • Mfr # ZUSA-PF-9458
  • Zoro # G7686993
product price: 
$
18.59
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9458
Zoro #
G7686993
UPC #
193005062064
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
3/8"-18
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Finish/Coating
None
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews