Shop ZORO SELECT

Aluminum, Straight, 3"NPTx21/2"NPT

  • Mfr # ZUSA-PF-9475
  • Zoro # G7687818

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9475
Zoro #
G7687818
UPC #
193005061890
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Thread Size A
3"-8
Fitting Thread Size B
2"-11.5
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Fitting Side B Gender
Female
Class
Class 150
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
8
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Low Lead Compliance Level
Not Compliant
Side B Thread Type
NPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Material Grade
6061-T6
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 2 1/2 in, Female, Threaded, 8, 2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.