Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AluminumRoundTube, 36in-L, 1.375in-OD

  • Mfr # 12842_36_0

  • Zoro # G705374281


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B210
Temper
T3
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12842_36_0
Zoro #
G705374281
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Inside Diameter
1.125 in
Overall Length
36 in
Outside Diameter
1 3/8 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T3
Item
Aluminum Round Tube
Tensile Strength
70,000 psi
Rockwell Hardness
75 HRB
Shape
Round
Fabrication
Cold Drawn
System of Measurement
Inch
Material Grade
2024
Mechanical Finish
Mill
Yield Strength
50,000 psi
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Round Tube, Aluminum, 2024, T3, Round, 36 in Overall Length, Outside Diameter 1 3/8 in, Inside Diameter 1.125 in, 0.125 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.