Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 100 to 350F

  • Mfr # 12U623

  • Zoro # G4255675


product price: $63.89
/ea

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Front Flanged with Back Outlet
Temp. Range (C)
37 Degrees to 176 Degrees
Temp. Range (F)
100 Degrees to 350 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U623
Zoro #
G4255675
UPC #
190735385647
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Dial Size
3 1/2 in
Tube Length
120 in
Dial Diameter
3.5 in
Cable Length
10 ft
Thread Size
1/2 in
Probe Diameter
0.4 in
Flange Outside Diameter
4.9 in
Mounting Hole Diameter
0.2 in
Probe Length
2 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Front Flanged with Back Outlet
Temp. Range (C)
37 Degrees to 176 Degrees
Temp. Range (F)
100 Degrees to 350 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Sensor Material
Copper
Tube Material
Bronze Braided Copper
Sensing Medium
Vapor Actuated
Sensor Connection
1/2 in NPT
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Temperature Range
100 Degrees to 350 Degrees F
Temperature Graduations
2 Degrees F
Scale
Fahrenheit
Process Connection
1/2 in MNPT with 10 ft Cable
Sensor Technology
Vapor-Actuated
Mounting Style
Front Flange
Includes NIST-Traceable Certificate
No
Maximum Temperature F
350 Degrees F
Scale Type
Dial
Thread Gender
Male
Probe Material
Copper
Minimum Temperature F
100 Degrees F
Housing Material
304 Stainless Steel
Thermometer Type
Remote Reading
Probe Built
0.4 in Dia x 2 in L Copper Probe
NSF Rated
No
Thread Type
NPT
Minimum Temperature °F
100 Degrees F
Maximum Temperature °F
350 Degrees F
Maximum Temperature °F
350 Degrees F
Minimum Temperature °F
100 Degrees F

Description

Analog Panel Mount Thermometer, 100 Degrees to 350 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.