Shop All Ratchet Tie Downs
Zoro Select
Anchor Ring, Recessed
Mfr # B801A
Zoro # G4054486
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 7/8 in
- Mounting Style Recessed
- Width 4 1/2 in
- Working Load Limit 2,000 lb
- Material Iron
Product Information
- Brand Zoro Select
- MFR # B801A
- Zoro # G4054486
- UPC # 724920019750
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 4 7/8 in |
Width | 4 1/2 in |
Ring Dia. | 1 1/2 in |
Depth | 59/64 in |
Overall Length | 4 7/8 in |
Overall Depth | 15/16 in |
Overall Width | 4 1/2 in |
Mounting Hole Diameter | 3/8 in |
Ring Inner Diameter | 1 1/2 in |
Details
Description
Anchor Ring,4 1/2" W,2,000 lb
- •Working load limit of 2,000 lb.
- •Heavy duty ductile iron construction for exterior use.
- •A variety of available finishes.
- •Back plate option available.
- •Not approved for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN 3/16 IN X 20 FT 304 STAINLESS STEEL WIRE (WS19-20NS)
- ZORO SELECT Plat Castr Kt, Polyurthane, 6", 4800 lb.PK4 (5PKJ2)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- LIFT-ALL Web Sling, Universal Link, 13 ft L, 2 in W, Nylon, Yellow (UU1602NX13)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- ZORO SELECT Double Loop Ties, 16 ga., 0.6 ft, PK5000 (16BA8)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- Zoro Select Tie Downs