Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle, Al, 6061, 1/2 In T, 4 In Leg, 4 Ft L

  • Mfr # 61A.5X4-48

  • Zoro # G3369475


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
6061
Thickness
1/2 in
Length
4 ft
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61A.5X4-48
Zoro #
G3369475
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Leg Length
4 in
Length
4 ft
Length Tolerance
+/-4 in
Leg Length Tolerance
+/-0.034 in
Inside Leg Length
3 1/2 in
Overall Length
4 ft
Leg Thickness
1/2 in
Outside Leg Length
3 1/2 in
Overall Width
4 in
Overall Height
4 in

Details

Material
Aluminum
Alloy Type
6061
Temper
T6
Typical Hardness
95
Finish
Smooth Unpolished
Thickness Tolerance
+/-0.009 in
Hardness Scale
BHN
Typical Tensile Strength
45,000 psi
Item
Aluminum Angle
Typical Yield Strength
40,000 psi
Angle
90 Degrees
Standards
AMS QQ-A-200, ASTM B308
Yield Strength
40,000 psi
Material Grade
6061
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
System of Measurement
Inch
Appearance
Plain
Heat Treatment
Tempered
Leg Thickness Tolerance
+/-0.009 in
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Leg Edge Shape
Round

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 3 1/2 in, Outside Leg Length 3 1/2 in, Leg Thickness 1/2 in, Overall Length 4 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Leg Edge Shape Round, Appearance Plain, Includes Material Certificate No Certificates Included, Leg Length 4 in, Leg Length Tolerance +/-0.034 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.