Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft
Mfr # 2EYN4
Zoro # G2823712
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 4 ft
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 2EYN4
- Zoro # G2823712
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/2 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.014 in |
Length Tolerance | +/-4.000 in |
Overall Length | 4 ft |
Inside Leg Length | 1 3/8 in |
Outside Leg Length | 1 1/2 in |
Details
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 3/8 in, Outside Leg Length 1 1/2 in, Leg Thickness 1/8 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/2 in, Leg Length Tolerance +/-0.014 in, Leg Thickness Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PE-416)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 48 in W, 10 15/16 in D (20188R125-TRD4)
- ONLINEMETALS 0.25" Acrylic Round Rod Extruded Clear (21834)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft (2EYN2)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft (2EYU4)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L (2EYN6)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 4 ft (63A.125X1-48)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 8 Ft (2EYV7)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 4 Ft L (83240)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 4 ft (63A.125X2-48)
- Zoro Select Aluminum Angles