Shop ZORO SELECT
See all product information
Create Account
Angle Silcock, Chrome, 13.1"L, 1/2" Inlet
- Mfr # 104-515NL
- Zoro # G0954873
product price:Â
$
30.69
/ea
Key Features
Body Material
Chrome
Inlet Type
Solder Cup or MNPT
Handle Type
Handwheel
Disc Type
Wedge
Thru-Wall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-515NL
- Zoro #
- G0954873
- UPC #
- 032888198296
- Country of Origin
- Taiwan, Province of China
- Body Material
- Chrome
- Item
- Angle Silcock
- Inlet Type
- Solder Cup or MNPT
- Handle Type
- Handwheel
- Disc Type
- Wedge
- Standards
- ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372
- Handle Material
- Aluminum
- Max. Pressure
- 125 psi
- Compliance
- NSF/ANSI Standard 61-G
- Pressure - Maximum
- 125 psi
- Inlet Connection Type
- NPT
- Frost Resistance
- Frost-Resistant
- Flow Rate - Maximum
- 7 gpm
- Secondary Inlet Connection Type
- Solder Cup
- Number of Faucets
- 1
- Outlet Connection Type
- GHT
- Material
- Brass
- Outlet Configuration
- Standard
- Product Type
- Sillcock
- Finish
- Chrome
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Thru-Wall Length
- 8 in
- Inlet Size
- 1/2 in
- Pipe Size
- 1/2"
- Inlet Connection Size
- 1/2 in
- Secondary Inlet Connection Size
- 1/2 in
- Outlet Connection Size
- 3/4 in
- Overall Length
- 13 1/8 in
- Overall Height
- 3 1/4 in
- Wire Rope Length
- 13 1/8 in
- Length
- 13 1/8 in
Description
Angle Silcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Chrome, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Handwheel, NSF/ANSI Standard 61-G, Standards ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.