Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15396
- Zoro # G804252664
product price:Â
$
7.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Outside Diameter
35/64 in
Maximum Steam Pressure
150 psi @ 360 Degrees F
Inside Diameter
23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15396
- Zoro #
- G804252664
- UPC #
- 193005824839
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- 316
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Inside Diameter
- 23/64 in
- Wall Thickness
- 0.088 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 40,23/64" ID,316 SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.