Zoro Homepage

Anti-Slip Bar, Aluminum, 84 in. L

  • Mfr # 6926T-A-84

  • Zoro # G2007820


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Step Tread
Serrated
Overall Height
1 1/2 in
Overall Width
2 in
Overall Length
84 in
Gauge
0.19 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6926T-A-84
Zoro #
G2007820
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Width
2 in
Overall Length
84 in

Details

Step Tread
Serrated
Item
Anti-Slip Bar
Gauge
0.19 ga
Material
Aluminum
Ladder Tread
Serrated
Color
Gray
Compatible Ladder Type
Stairs
Tread Type
Serrated
Features
Antislip
Product Type
Bar

Description

Ladder Tread Bar, Step Tread Serrated, Material Aluminum, Gauge 0.19 ga, Overall Length 7 ft, Overall Width 2 in, Overall Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.