Anti-Slip Channel, 120 in.L, Grip, 13 Gauge

  • Mfr # 61G13052-10

  • Zoro # G1986247


product price: $198.99
/ea
Additional $10.00 delivery surcharge applies per item.
See details

Key Features

Step Tread
Open Grip
Overall Height
2 in
Overall Width
5 in
Overall Length
120 in
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61G13052-10
Zoro #
G1986247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
5 in
Overall Length
120 in

Details

Step Tread
Open Grip
Item
Anti-Slip Channel
Gauge
13 ga
Material
Steel
Finish
Pregalvanized
Ladder Tread
Open Grip
Color
Gray
Features
Antislip
Product Type
Channel
Tread Type
Open Grip
Compatible Ladder Type
Mezzanines, Walkways

Description

Ladder Tread Channel, Step Tread Open Grip, Material Steel, Gauge 13 ga, Overall Length 10 ft, Overall Width 5 in, Overall Height 2 in, Finish Pre-Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.