Shop All Marking and Warning Tapes
Zoro Select
Anti Slip Marking Tape, 2In W, White
Mfr # LB24902
Zoro # G3892472
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Material Antislip Polyester
- Retroreflective Grade Non-Reflective
- Pattern Solid
- Die Cut Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # LB24902
- Zoro # G3892472
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 60 ft |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 60 ft, 21 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- Zoro Select Marking and Warning Tapes