Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Slip Stair Tread, 24 in. L, 10 in. W

  • Mfr # 3241514-TRD24

  • Zoro # G2016546


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Step Tread
Serrated
Overall Height
1 1/2 in
Overall Width
9 1/2 in
Overall Length
24 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3241514-TRD24
Zoro #
G2016546
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
9 1/2 in
Overall Length
24 in

Details

Step Tread
Serrated
Item
Anti-Slip Stair Tread
Gauge
14 ga
Material
Steel
Finish
Pregalvanized
Ladder Tread
Serrated
Color
Gray
Tread Type
Serrated
Compatible Ladder Type
Stairs
Product Type
Stair Tread
Features
Antislip

Description

Ladder Step Tread, Step Tread Serrated, Material Steel, Gauge 14 ga, Overall Length 2 ft, Overall Width 9.5 in, Overall Height 1.5 in, Finish Pre-Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.