Antislip Tape vinyl 20 Grit Size, Black/Yellow, 3" W x 54 ft. L
Mfr # 22880Y
Zoro # G4233092
product price:Â $37.79
/eaKey Features
Width
3"
Color
Black/Yellow
Material
vinyl
Length
54 ft.
Tape Shape
Continuous Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22880Y
Zoro #
G4233092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3"
Length
54 ft.
Grit Size
20
Imperial Tape Width
3 in
Imperial Tape Length
54 ft
Details
Item
Antislip Tape
Color
Black/Yellow
Material
vinyl
Tape Shape
Continuous Roll
Die Cut
No
Tape Adhesive Strength
40 oz/in
Legend
No Legend
Shape
Continuous Roll
Adhesive Material
Vinyl
Tape Color
Black/Yellow
Pattern
Striped
Grit Material
Rubber/Vinyl PVC
Tape Adhesive
Rubber
Adhesive
Vinyl
Glow In The Dark
No
Product Form
Continuous Roll
Adhesion to Steel
40 oz/in
Tape Adhesive Material
Rubber
Description
Antislip Tape, Black/Yellow, 3 in, 54 ft, Grit Size Proprietary, Striped, Tape Adhesive Material Rubber, Legend No Legend, Glow In The Dark No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.