Zoro Homepage

Armored Line 5 ft.

  • Mfr # 21134R

  • Zoro # G5869814


product price: $71.59
/ea

Key Features

Fits Brand
Trico
For Use With Mfr. Model Number
30459
Product Type
Armored Flex Line
Compatible with Manufacturer Model Number
30459
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21134R
Zoro #
G5869814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Armored Line 5 ft.
Fits Brand
Trico
For Use With Mfr. Model Number
30459
Product Type
Armored Flex Line
Compatible with Manufacturer Model Number
30459
Compatible Manufacturer Part Number
30459
Compatible Manufacturer Model Number
30459
Compatible with Manufacturer Model No.
30459
Compatible with Mfr. Model No.
30459
For Use with Mfr Model Number
30459
Compatible Pump Manufacturer Part Number
30459
Compatible Mfr. Model Number
30459

Description

Armored Line 5 ft., For Use With Grainger Item Number 5JG74, For Use With Mfr. Model Number 30459, Fits Brand Trico

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.