Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 314312

  • Zoro # G415857838


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
End Mill Style
Ball Nose
List Number
2014
Overall Length
4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314312
Zoro #
G415857838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
0.625 in
Neck Dia.
0.5 in
Neck Length
1.75 in
Shank Dia.
1/2 in

Details

Series
Performance AL
End Mill Style
Ball Nose
List Number
2014
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Item
Ball End Mill
Single End/Double End
Single
Finish - Machining
ZrN
Flute Type
Spiral
Primary Material Application
Aluminum
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Shank Type - Machining
Straight

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.