Zoro Homepage

Ball End Mill, Uncoated, 0.125" Shank dia.

  • Mfr # BNAS30125

  • Zoro # G3010058


product price: $13.69
/ea
Sold in multiples of 6 for $82.14

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1250"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNAS30125
Zoro #
G3010058
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1250"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Corner Radius
0.125"
Overall Length
1 1/2 in
Milling Dia.
0.1250"

Description

Ball End Mill, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.