Zoro Homepage

Ball Valve, Inline, Brass Body, 1/2" Pipe

  • Mfr # 20061LF

  • Zoro # G4838640


product price: $10.69
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20061LF
Zoro #
G4838640
UPC #
091712426363
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Compliance
CSA, NSF
Features
Heavy Duty
Stem Type
Blowout Proof
Handle Material
Steel with Vinyl Grip
Seat Material
PTFE
Body Material
Brass
Handle Type
Lever
Max. Pressure
150 PSI CWP
Temp. Range
Up to 200 Degrees F
Hose I.D.
1/2 in
Stem Material
Brass
Standards
AB 1953, CSA, cUPC
Seal Material
Buna-N
Connection Type - Side 1
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Blue
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Sweat
NSF Certifications for Food and Drinking Water
NSF 61

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.