Zoro Homepage

Ball Valve, Inline, Brass Body, 3/4"Pipe

  • Mfr # 20047LF

  • Zoro # G4776803


product price: $20.69
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20047LF
Zoro #
G4776803
UPC #
091712426301
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
IPS
Item
Ball Valve
Standards
AB 1953, CSA, cUPC
Hose I.D.
3/4 in
Compliance
CSA, NSF
Seat Material
PTFE
Handle Material
Steel with Vinyl Grip
Stem Material
Brass
Body Material
Brass
Stem Type
Blowout Proof
Temp. Range
Up to 200 Degrees F
Handle Type
Lever
Features
Heavy Duty
Max. Pressure
150 PSI CWP
Seal Material
Buna-N
Color - Valve Handle
Blue
Connection Type - Side 2
IPS
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
IPS
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSI WSP
NSF Certifications for Food and Drinking Water
NSF 61

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.