Zoro Select

Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Surface - Carbon Steel Grating Serrated
  • Span (Length) - Grating 36 in
  • Width - Carbon Steel 24 in
  • Height - Carbon Steel Grating 1.0 in
  • Finish - Grating Galvanized Steel
See all product information

Product Information

Dimensions

Span (Length) - Grating 36 in
Width - Carbon Steel 24 in
Height - Carbon Steel Grating 1.0 in
Width 24"
Height 1 in
Uniform Load Rating @ Unsupported Length 947 lb/sq ft @ 2 ft
Rating @ Unsupported Length 947 lb/sq ft @ 2 ft
Overall Length 36 in
Overall Height 1 in
Overall Width 24 in

Details

Item - Carbon Steel Grating Bar Grating
Item A1011 Carbon Steel Rectangular Grating
Surface - Carbon Steel Grating Serrated
Finish - Grating Galvanized Steel
Bearing Bar Thickness 3/16 in
Bearing Bar Spacing 1 3/16 in
Cross Bar Spacing 4 in
Material Carbon Steel
Surface Serrated
Span 36"
Surface Texture Serrated
Standards ISO 9001:2015
System of Measurement Inch
Weight 44 lb
Material Grade A1011
Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
For Use Indoors/Outdoors Yes
Shape Rectangular Grating
Finish Galvanized Steel
Top Surface Serrated

Description

A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 44 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular Grating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.