Zoro Select

Bar Grating, Serrated, 48 in L, 36 in W, 1.5 in H, Black Painted Steel Finish


product price: $294.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Surface - Carbon Steel Grating Serrated
  • Span (Length) - Grating 48 in
  • Width - Carbon Steel 36 in
  • Height - Carbon Steel Grating 1.5 in
  • Finish - Grating Black Painted Steel
See all product information

Product Information

Dimensions

Span (Length) - Grating 48 in
Width - Carbon Steel 36 in
Height - Carbon Steel Grating 1.5 in
Width 36"
Height 1.5 in
Uniform Load Rating @ Unsupported Length 2132 lb/sq ft @ 2 ft
Overall Height 1 1/2 in
Overall Length 4 ft
Overall Width 36 in
Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft

Details

Item - Carbon Steel Grating Bar Grating
Item A1011 Carbon Steel Rectangular Grating
Surface - Carbon Steel Grating Serrated
Finish - Grating Black Painted Steel
Bearing Bar Thickness 3/16 in
Bearing Bar Spacing 1 3/16 in
Cross Bar Spacing 4 in
Material Carbon Steel
Surface Serrated
Span 48"
Surface Texture Serrated
Material Grade A1011
Finish Black Painted Steel
For Use Indoors/Outdoors Yes
Top Surface Serrated
Standards ISO 9001:2015
System of Measurement Inch
Weight 131 lb
Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Shape Rectangular Grating

Description

A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 131 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular Grating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.