Zoro Select
Bar Grating, Smooth, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22188S100-C6
Zoro # G2150998
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 72 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A (BULK-RS-H50-993)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In, Length: 100" (17330)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872990)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B2)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- Zoro Select Carbon Steel Grating