Zoro Homepage

Bar Grating Stair Tread, SS, 36 in Tread W

  • Mfr # J21SS-BPF-TAL9X36

  • Zoro # G811956128


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Tread Width
36 in
Tread Depth
10 15/16 in
Bearing Bar Spacing
1 3/16 in
Bearing Bar Thickness
0.188 in
Number of Bearing Bars
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21SS-BPF-TAL9X36
Zoro #
G811956128
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
36 in
Tread Depth
10 15/16 in
Bearing Bar Thickness
0.188 in
Mounting Hole Width
7/16 in
End Plate Height
2 1/2 in
Mounting Hole Length
1 7/16 in
Bearing Bar Height
1 in
Mounting Hole Diameter
7/16 in

Details

Item
Stainless Steel Bar Grating Stair Tread
Bearing Bar Spacing
1 3/16 in
Number of Bearing Bars
9
Material
Stainless Steel
Load Capacity
400 lb
Material Grade
304
Mounting Hole Center to Tread Top
1 3/4 in
Mounting Hole Center to Tread Nosing
1 1/8 in
Includes Mounting Hardware
Mounting Hardware Not Included
Top Surface
Smooth
Nosing Surface
Grooved
Shape
Bar Stair Tread
Maximum Temperature
1,200 Degrees F
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Number of Mounting Holess
4
Weight
18 lb
Mounting Hole Spacing
7 in
Mechanical Finish
Sandblasted
Fabrication
Welded
Certifications Included
No Certificates Included
Galvanized
Not Galvanized

Description

Stainless Steel Bar Grating Stair Tread, Stainless Steel, 304, Bar Stair Tread, 1 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, End Plate Height 2 1/2 in, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1 3/16 in, Number of Bearing Bars 9, Tread Depth 10 15/16 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware Mounting Hardware Not Included, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.