Zoro Select

Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L


original price: $22.35
15% off
new price: $18.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 3 ft.
  • Material Carbon Steel
  • Temper Cold Finish
  • Style Rectangular Bar Stock
  • Alloy Type 1018
See all product information

Product Information

Dimensions

Length 3 ft.
Width 1"
Length Tolerance +/-3 in
Width - Carbon Steel 1 in
Length - Carbon Steel 3 ft
Width Tolerance -0.004 in
Overall Length 36 in
Overall Width 1 in

Details

Thickness 0.63 in
Material Carbon Steel
Temper Cold Finish
Style Rectangular Bar Stock
Alloy Type 1018
Carbon Steel Standards AISI 1018, ASTM 108
Finish Unpolished
Grade - Carbon Steel Low Carbon Steel
Type General Purpose
Item - Carbon Steel Rectangular Bar Stock
Standards ASTM A108, ASTM A29
Typical Yield Strength (PSI) 55,000 psi
Finish - Carbon Steel Unpolished
Thickness (Decimal) 0.625 in
Typical Tensile Strength (PSI) 65,000 psi
Item 1018 Carbon Steel Rectangular Bar
Thickness Tolerance -0.003 in
Alloy Type - Carbon Steel 1018
Yield Strength 55,000 psi
Tensile Strength 80,000 psi
Appearance Unpolished
System of Measurement Inch
Brinell Hardness 70
Mechanical Finish Mill
Tolerance Rating Undersized
Heat Treatment No Heat Treatment
Rockwell Hardness Not Rated
Shape Rectangular Bar
Material Grade 1018
Machinability 78 %
Fabrication Cold Finished
Heat Treatable Yes

Description

1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.63 in, Thickness Tolerance -0.003 in, Overall Length 36 in, Overall Width 1 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.