Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Al, 6061, 1 1/2 x 6 In, 6 Ft

  • Mfr # 61F1.5X6-72

  • Zoro # G7232197


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.5 in
Temper
T6511
Width and Length
6 in x 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61F1.5X6-72
Zoro #
G7232197
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width and Length
6 in x 72 in
Length
72"
Length Tolerance
+/-6 in
Width
6"
Thickness (Decimal)
1.5 in
Width Tolerance
+/-0.044 in
Overall Width
6 in
Overall Length
6 ft

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type
6061
Standards
AMS-QQ-A-200, ASTM B221
Thickness Tolerance
+/-0.014 in
Hardness Scale
BHN
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Type
Corrosion Resistant
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Tensile Strength
45,000 psi
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Rockwell Hardness
95 HRB
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Fabrication
Extruded
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Material Grade
6061
Heat Treatable
Heat Treatable
Shape
Flat
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Elongation
13 %
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.