Bar Stock, Al, 6061, 1 3/4 x 5 1/2 In, 1 Ft

  • Mfr # 61F1.75X5.5-12

  • Zoro # G6781643


product price: $70.79
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.75 in
Temper
T6511
Alloy Type
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1.75X5.5-12
Zoro #
G6781643
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75 in
Width
5-1/2"
Thickness (Decimal)
1.75 in
Length
12"
Width Tolerance
+/-0.034 in
Length Tolerance
+/-1 in
Width and Length
5-1/2 in x 12 in
Overall Width
5 1/2 in
Overall Length
12 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type
6061
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Standards
AMS QQ-A-200, ASTM B221
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.014 in
Typical Hardness
95
Tensile Strength
45,000 psi
Heat Treatment
Tempered
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
Shape
Rectangular
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Fabrication
Extruded
Mechanical Finish
Mill
Material Grade
6061
Galvanized
Not Galvanized
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Rockwell Hardness
95 HRB
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Rectangular Bar, Aluminum, 6061, T6511, Rectangular, 12 in Overall Length, Length Tolerance +/-1 in, 5 1/2 in Overall Width, Width Tolerance +/-0.034 in, 1.75 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.