Zoro Homepage

Bar Stock, Aluminum, 6061, 1 x 5 In, 3 Ft

  • Mfr # 61F1X5-36

  • Zoro # G6426287


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Hardness Scale
BHN
Typical Hardness
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1X5-36
Zoro #
G6426287
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Thickness (Decimal)
1.0 in
Width and Length
5 in x 36 in
Length
36"
Width Tolerance
+/-0.034 in
Width
5"
Length Tolerance
+/-3 in
Overall Width
5 in
Overall Length
36 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Hardness Scale
BHN
Typical Hardness
95
Alloy Type
6061
Typical Yield Strength (PSI)
40,000 psi
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.012 in
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
AMS-QQ-A-200, ASTM B221
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Shape
Flat
Mechanical Finish
Mill
Appearance
Plain
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Material Grade
6061
Minimum Temperature
-320 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Vickers Hardness
Not Available
Tolerance Rating
Standard
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant
Elongation
13 %
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.