Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Aluminum, 6061, 1 x 6 In, 3 Ft

  • Mfr # 61F1X6-36

  • Zoro # G7038053


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1 in
Temper
T6511
Standards
AMS-QQ-A-200, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1X6-36
Zoro #
G7038053
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length
36"
Width Tolerance
+/-0.044 in
Thickness (Decimal)
1.0 in
Width and Length
6 in x 36 in
Width
6"
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Standards
AMS-QQ-A-200, ASTM B221
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
40,000 psi
Alloy Type
6061
Hardness Scale
BHN
Type
Corrosion Resistant
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.012 in
Finish
Unpolished
Typical Hardness
95
Tensile Strength
45,000 psi
Material Grade
6061
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Shape
Flat
Heat Treatment
Tempered
Fabrication
Extruded
Appearance
Plain
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.