Bar Stock, Aluminum, 6061, 3/8 x 8 In, 3 Ft

  • Mfr # 61F.375X8-36

  • Zoro # G7222792


product price: $73.15
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Length
36"
Type
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.375X8-36
Zoro #
G7222792
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length
36"
Width Tolerance
+/-0.054 in
Thickness (Decimal)
0.375 in
Length Tolerance
+/-3 in
Width and Length
8 in x 36 in
Width
8"
Overall Width
8 in
Overall Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Type
Corrosion Resistant
Thickness Tolerance
+/-0.008 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Alloy Type
6061
Standards
AMS-QQ-A-200, ASTM B221
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Gauge
0.375 in
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Shape
Plate
Brinell Hardness
95 BHN
Vickers Hardness
Not Available
Rockwell Hardness
95 HRB
Appearance
Plain
Heat Treatment
Tempered
Material Grade
6061
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Shape Type
Plate
Heat Treatable
Heat Treatable
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Elongation
13 %
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Coating
Plain

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.