Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Aluminum, 6061, 5/8 x 5 In, 1 Ft

  • Mfr # 61F.625X5-12

  • Zoro # G6720831


product price: $25.99
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Thickness (Decimal)
0.625 in
Alloy Type - Aluminum
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.625X5-12
Zoro #
G6720831
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Thickness (Decimal)
0.625 in
Width Tolerance
+/-0.034 in
Width
5"
Length Tolerance
+/-1 in
Length
12"
Width and Length
5 in x 12 in
Overall Length
12 in
Overall Width
5 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Finish
Unpolished
Typical Hardness
95
Type
Corrosion Resistant
Thickness Tolerance
+/-0.009 in
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
6061
Standards
AMS-QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Fabrication
Extruded
Rockwell Hardness
95 HRB
Shape
Flat
Brinell Hardness
95 BHN
Appearance
Plain
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Vickers Hardness
Not Available
Tolerance Rating
Standard
Mechanical Finish
Mill
Minimum Temperature
-320 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Straightness Tolerance
Not Rated
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 12 in Overall Length, Length Tolerance +/-1 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.