Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Aluminum, 6061, 5/8 x 5 In, 3 Ft

  • Mfr # 61F.625X5-36

  • Zoro # G7193286


product price: $68.15
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Width Tolerance
+/-0.034 in
Alloy Type - Aluminum
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.625X5-36
Zoro #
G7193286
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width Tolerance
+/-0.034 in
Length
36"
Width and Length
5 in x 36 in
Thickness (Decimal)
0.625 in
Width
5"
Length Tolerance
+/-3 in
Overall Width
5 in
Overall Length
36 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Finish
Unpolished
Alloy Type
6061
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Thickness Tolerance
+/-0.009 in
Standards
AMS-QQ-A-200, ASTM B221
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Typical Hardness
95
Tensile Strength
45,000 psi
Minimum Temperature
-320 Degrees F
Straightness Tolerance
Not Rated
Shape
Flat
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Material Grade
6061
Appearance
Plain
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Fabrication
Extruded
Vickers Hardness
Not Available
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Elongation
13 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.